Kichler Lighting

Jules 18 in. 60W 3-Light Chandelier in Polished Chrome

Part #KK43120CH  |  Manufacturer Part #43120CH

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Jules

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 18 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 3

Watts: 180

Width: 17 in