0 items

Kichler Lighting Kailey 50W 1-Light Halogen Pendant in Brushed Nickel

KK43442NI

Color Finish

(Pricing is for Brushed Nickel)

$176.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Brushed Nickel/
  • Additional Shade Information: Dimensions & Description; 6.00 SQ , WHITE ORGANZA SHADE WITH GRAY TRIM , SATIN ETCHED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Halogen
Collection
Kailey
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Translucent Organza
Height
10 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
50
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday