0 items

Kichler Lighting Kayde 100W 5-Light Medium Base Incandescent Chandelier in Olde Bronze

KK42124OZ

Color Finish

(Pricing is for Olde Bronze)

$550.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kayde
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
15 in
Length
40 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
5
Watts
100
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday