20-1/4 in. 4-Light Chandelier in Weathered Zinc
Kimblewick 20-1/4 in. 4-Light Chandelier in Weathered Zinc
Frequently Purchased Together
Product Details
- Additional Finishes': Weathered Zinc/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: PARCHMENT GLASS ACCENTS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kimblewick
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Parchment
- Height:
- 20-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Product Type:
- Fan Accessory
- Style:
- Traditional
- Type:
- Mini Chandelier
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in