Kichler Lighting

Kimblewick 32-1/4 in. 9-Light Chandelier in Weathered Zinc

Part #KK43618WZC  |  Manufacturer Part #43618WZC

Color/Finish:
Weathered Zinc

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: PARCHMENT GLASS ACCENTS

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Kimblewick

Color Finish: Weathered Zinc

Color Finish Category: Greys

Diameter: 30 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 32-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 9

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 30 in