100W 1-Light Medium Base Outdoor Lantern in Tannery Bronze
Kirkwood 100W 1-Light Medium Base Outdoor Lantern in Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Black/Tannery Bronze/
- Utilizes 1 100W (max) bulb (not included)
- Additional Shade Information: CLEAR SEEDED
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kirkwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Depth:
- 7-1/2 in
- Diameter:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 13 in
- Indoor Outdoor:
- Outdoor
- LED Light:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 6-1/2 in