Kichler Lighting
Kirkwood 150 W 1-Light Medium Outdoor Wall Lantern in Tannery Bronze
Part #KK9029TZ | Item #4109375 | Manufacturer Part #9029TZ
Product Details
- Utilizes 1 150W (max) bulb (not included)
- Ships Via: UPS
- Additional Finishes': Black/Tannery Bronze/Distressed Copper/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
ADA Compliant: No
Application: Residential
Bulb Style: Pear Shape
Bulb Type: Incandescent
Collection: Kirkwood
Color Finish: Tannery Bronze
Color Finish Category: Bronze Tones
Depth: 9-1/2 in
Diameter: 8-1/2 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Polycarbonate
Height: 17 in
Indoor Outdoor: Outdoor
LED Light: No
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A21
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: Cast Aluminum
Number Of Lights: 1
Product Type: Fan Accessory
Sconce Type: Outdoor
Style: Transitional
Type: Fan Acessory
UL Listed: No
Volts: 120V
Watts: 150
Width: 8-1/2 in