Kichler Lighting

Kittery Point™ 52 in. 65W 5-Blade Ceiling Fan with Light Kit in Olde Bronze

Part #KK300020OZ  |  Manufacturer Part #300020OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reversible blades help you match the fan to your room
  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Polished Nickel/Olde Bronze/Distressed Black/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: FRESNEL LENS
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 15MM , Light Kit Included , Blade Span 52

Specifications

ADA Compliant: No

AMP: [0.52, 0.24]

Application: Residential

Blade Finish: Cherry/Walnut

Blade Pitch: 14°

Blade Span: 52 in

Bulb Style: Tubular

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 4664

Collection: Kittery Point™

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 52 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Clear Polycarbonate

Height: 18-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T3

Lighting Style: Traditional

Material: Steel

Number Of Blades: 5

Number Of Lights: 4

RPM: 167

Style: Traditional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 52 in