Kichler Lighting

Korona 22W 1-Light Integrated LED Vanity Fixture in Brushed Nickel

Part #KK11253NILED  |  Item #7554386  |  Manufacturer Part #11253NILED

$ 154.95 EACH

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

Bulb Type: Integrated LED

Collection: Korona

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Depth: 3-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: White Acrylic

Green: [Yes, Energy Star]

Height: 4-3/4 in

Installation Type: Wall Mount

Lighting Style: Transitional

Lumens: 1425

Lumens per Watt LPW : 65

Material: Steel

Number Of Hours: 45000

Number Of Lights: 1

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Volts: 120/277V

Watts: 22

Width: 24-3/4 in