24.4W Path Light in Textured Tannery Bronze
Lace 24.4W Path Light in Textured Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional Finishes': Copper/Olde Brick/Verdigris/Textured Tannery Bronze/New Brick/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Tannery Bronze
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 22 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- S8
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Brass
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 24.4 W
- Width:
- 8 in