Lacey 5-Light Semi Flush Ceiling Light in Antique Pewter

Part #KK42399AP  |  Item #7172141  |  Manufacturer Part #42399AP

$ 654.99 EACH

Color/Finish:
Antique Pewter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Mission Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 28.00 DIA , WHITE TRANSLUCENT ORGANZA , SATIN ETCHED WHITE

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Lacey

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Diameter: 28 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 15-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 5

Product Type: Fan Accessory

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 28 in