60 W 1-Light Mini Pendant in Mission Bronze

You last purchased this on
 
Kichler Lighting

Lacey 60 W 1-Light Mini Pendant in Mission Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Lacey 60 W 1-Light Mini Pendant in Mission Bronze

  • Fast #
  • Part #KK42384MIZ
  • Item #4029149
  • Manufacturer Part #42384MIZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mission Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Mission Bronze/Antique Pewter/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: Dimensions & Description; 6.00 DIA , METALLIC FROSTED , SATIN ETCHED WHITE
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lacey
Color Finish Category:
Bronze Tones
Color Finish Name:
Mission Bronze
Diameter:
6 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
10-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T4
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
Volts:
120V
Watts:
60 W
Width:
6 in