60W 1-Light Candelabra Wall Sconce in Mission Bronze
Lacey 60W 1-Light Candelabra Wall Sconce in Mission Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Mission Bronze/Antique Pewter/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: Dimensions & Description; 5.00 DIA , LIGHT UMBER METALLIC FROSTED SHADE , SATIN ETCHED WHITE
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lacey
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mission Bronze
- Depth:
- 7 in
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 10-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in