Kichler Lighting

Lacey II 17W 5-Blade Ceiling Fan with 52 in. Blade Span in Antique Pewter

Part #KK300024AP  |  Manufacturer Part #300024AP

Color/Finish:
Antique Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kichler Lighting warrants that its products will be free from defects in material and workmanship for one (1) year
  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Olde Bronze/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: Dimensions & Description; 10.16 , LINEN , ETCHED CASED OPAL
  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM , Light Kit Included , Blade Span 52

Specifications

ADA Compliant: No

AMP: [0.48, 0.06]

Application: Residential

Blade Finish: Cherry/Weathered White Walnut

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 5748

Collection: Lacey II

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Color Rendering Index CRI : 80

Color Temperature: 3000

Diameter: 52 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 6

Glass Type: Clear Polycarbonate

Height: 16-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 1600

Material: Steel

Number Of Blades: 5

Number Of Lights: 1

RPM: 174

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 17

Width: 52 in