17W 5-Blade Ceiling Fan with Integrated LED in Olde Bronze

You last purchased this on
 
Kichler Lighting

Lacey II 17W 5-Blade Ceiling Fan with Integrated LED in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Lacey II 17W 5-Blade Ceiling Fan with Integrated LED in Olde Bronze

  • Fast #
  • Part #KK300024OZ
  • Item #7281452
  • Manufacturer Part #300024OZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Antique Pewter/Olde Bronze/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM , Light Kit Included , Blade Span 52
  • Additional Shade Information: Dimensions & Description; 10.16 , LINEN , ETCHED CASED OPAL
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.48, 0.06
Application:
Residential
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5748 ft3/min
Ceiling Fan Blade Finish:
Medium Cherry/Walnut
Collection:
Lacey II
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Clear Polycarbonate
Height:
16-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Material:
Steel
Number of Blades:
5
Number of Lights:
1
RPM:
174
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
52 in