Landscape Accessory Lens for 15079 AZT in Textured Architectural Bronze
Landscape Accessory Landscape Accessory Lens for 15079 AZT in Textured Architectural Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Textured Black/Textured Architectural Bronze/
- Additional Shade Information: CLEAR TEMPERED SODA LIME
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Landscape Accessory
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Diameter:
- 2-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Tempered Soda Lime
- Height:
- 3/4 in
- Indoor Outdoor:
- Outdoor
- Material:
- Aluminum
- Product Type:
- Landscape Accessory
- Type:
- Landscape Accessory
- Width:
- 2-1/2 in