Kichler Lighting

Langford 100 W 2-Light Medium Bracket Etched Glass in Brushed Nickel

Part #KK5389NI  |  Manufacturer Part #5389NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Canyon Slate/Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED WHITE

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Langford

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8-1/4 in

Diameter: 17-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 17-1/2 in