0 items

Kichler Lighting Langford™ 100 W 5-Light Medium Dow Nook Chandelier in Brushed Nickel

KK1782NI

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Langford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched White
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
5
Watts
500
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday