Kichler Lighting Lara™ 100W 3-Light Medium Incandescent Pendant in Classic Pewter

KK42864CLP

Color Finish

(Pricing is for Classic Pewter)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Shadow Bronze/Classic Pewter/
  • Additional Shade Information: WHITE FABRIC , CLEAR WITH WHITE FABRIC INNER SHADE
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Classic Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Glass Type
Clear
Height
108 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday