0 items

Kichler Lighting Lara™ 36 in. 60W 9-Light Chandelier in Shadow Bronze

KK42863SWZ

Color Finish

(Pricing is for Shadow Bronze)

$910.46

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lara™
Color Finish
Shadow Bronze
Color Finish Category
Bronze Tones
Glass Type
White Mottle
Height
38-3/4 in
Length
36 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
9
Watts
540
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday