60W 6-Light Candelabra Incandescent Pendant in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Larkin™ 60W 6-Light Candelabra Incandescent Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Larkin™ 60W 6-Light Candelabra Incandescent Pendant in Brushed Nickel

  • Fast #
  • Part #KK42568NI
  • Item #4602393
  • Manufacturer Part #42568NI
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Olde Bronze/Sterling Gold/Black/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Larkin™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
18 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
36-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
No
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
6
Number of Tiers:
2
Product Type:
Fan Accessory
Style:
Traditional
Type:
Fan Acessory
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
18 in