Kichler Lighting Leanora 24 in. 60W 3-Light Candelabra Incandescent Chandelier in Polished Chrome

KK42544CH

Color/Finish

(Pricing is for Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Chrome/
  • Additional Shade Information: CRYSTAL
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Leanora
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
21 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
24 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Contemporary
Material
Steel
Number Of Lights
3
Style
Contemporary
Type
Fan Acessory
Volts
120V
Watts
60
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday