Kichler Lighting LED Accent Light in Textured Architectural Bronze

KK15733AZT

Manufacturer Part #: 15733AZT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Height
4-1/2 in
Number Of Hours
40000
Number Of Lights
3
UL Listed
No
Volts
12V
Watts
4.5
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday