0 items

Kichler Lighting LED High Output Tape Light

KK6T110H30

Color Finish

Starting at $141.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
3000
ETL Listed
No
Energy Star Compliant
No
Length
10 ft
Lumens
245
Number Of Hours
50000
UL Listed
Yes
Volts
24V
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday