Kichler Lighting

LED Tape Light Track in White

Part #KK10172WH  |  Manufacturer Part #10172WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/White Material (Not Painted)/

Specifications

ADA Compliant: No

Application: Residential

Color Finish: White

Color Finish Category: Whites

Diameter: 1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 1/2 in

Indoor Outdoor: Outdoor

Length: 36 in

Lighting Style: Utility

Material: Aluminum

Style: Utilitarian

Type: Landscape Accessory

UL Listed: No

Width: 1/2 in