32W 7-Blade Ceiling Fan with 80 in. Blade Span in DistressedBlack
Lehr 32W 7-Blade Ceiling Fan with 80 in. Blade Span in DistressedBlack
Frequently Purchased Together
Product Details
- Safety Rated: CSA UL Listed Wet
- Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 165MM , Blade Span 80
- Additional Finishes: Antique Satin Silver/Tannery Bronze Powder Coat/White/Coffee Mocha/Distressed Black
Specifications
- ADA Compliant:
- No
- AMP:
- 0.56, 0.09
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 80 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7744 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Lehr
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Diameter:
- 80 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Clear Polycarbonate
- Height:
- 20-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS, Thermoplastic
- Number of Blades:
- 7
- RPM:
- 78
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 80 in