Kichler Lighting

Leighton 28 in. 100 W 3-Light Medium Pendant in Olde Bronze

Part #KK42482OZ  |  Manufacturer Part #42482OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: Dimensions & Description; 26.00 DIA , OFF-WHITE FABRIC , OPTICAL CRYSTAL DISKS

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Leighton

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 26 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 28 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 26 in