0 items

Kichler Lighting Leighton™ 100W 4-Light Medium Incandescent Ceiling Light in Olde Bronze

KK42486OZ

Color Finish

(Pricing is for Olde Bronze)

$372.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Leighton™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched
Height
13-1/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
4
Watts
100
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday