Link 54 in. 2-Blade Ceiling Fan in Brushed Nickel

Part #KK300168NI  |  Item #4821055  |  Manufacturer Part #300168NI

$ 599.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Oil Brushed Bronze/Polished Nickel/Natural Brass/
  • Safety Rated: ETL_Dry
  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM , Blade Span 54

Specifications

ADA Compliant: No

AMP: [0.54, 0.09]

Application: Residential

Blade Finish: Silver

Blade Pitch: 28°

Blade Span: 54 in

CEC Compliant: For Sale in CA

CFM: 5780

Collection: Link

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 54 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 6

Glass Type: Clear Polycarbonate

Height: 24-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Style: Contemporary

Material: Steel

Number Of Blades: 2

RPM: 132

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 32

Width: 54 in