54 in. 2-Blade Ceiling Fan in Polished Nickel
Link 54 in. 2-Blade Ceiling Fan in Polished Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Brushed Nickel/Oil Brushed Bronze/Polished Nickel/Natural Brass/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM , Blade Span 54
Specifications
- ADA Compliant:
- No
- AMP:
- 0.54, 0.09
- Application:
- Residential
- Blade Pitch:
- 28°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5780 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Link
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Clear Polycarbonate
- Height:
- 24-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Blades:
- 2
- RPM:
- 132
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 54 in