4W LED Path Light in Textured Architectural Bronze
Landscape LED 4W LED Path Light in Textured Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional Finishes': Textured Architectural Bronze/Bronzed Brass/Copper/
- Safety Rated: ETL_Wet
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Landscape LED
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 22-1/2 in
- Indoor Outdoor:
- Outdoor
- LED Light:
- Yes
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Landscape Accessory
- Style:
- Transitional
- Type:
- Landscape Accessory
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 4 W
- Width:
- 6-1/4 in