0 items

Kichler Lighting Lucien 100W 6-Light Medium Base Incandescent Chandelier in Olde Bronze

KK42708OZ

Color Finish

(Pricing is for Olde Bronze)

$358.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Lucien
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Height
28-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
6
Watts
100
Width
25-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday