Lucien 52 in. 50W 5-Blade Ceiling Fan with Light Kit in Brushed Nickel

Part #KK300176NI  |  Item #4820752  |  Manufacturer Part #300176NI

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.47

Blade Finish: Silver/Walnut

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: Halogen

CFM: 4366

Collection: Lucien

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Etched Cased Opal

Indoor Outdoor: Indoor

Light Bulb Base Type: Mini Candelabra E-11

Light Bulb Shape Code: T3

Number Of Blades: 5

Number Of Lights: 2

Volts: 120V

Watts: 50