1-Light Bluetooth LED Lantern in Textured Black
Lyndon 1-Light Bluetooth LED Lantern in Textured Black
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The clear seeded glass provides a beautiful, ambient and task light to the indoors or outdoors and allows you to bring light and music to any space
- The Lyndon 19 in portable Bluetooth LED lantern allows you to bring light and music to any space
Specifications
- Collection:
- Lyndon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Seeded
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 250
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 8 in