Kichler Lighting

Lyndon 1-Light Wall Lantern in Brushed Aluminum

Part #KK49445BA  |  Manufacturer Part #49445BA

Color/Finish:
Brushed Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/Brushed Aluminum/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Lyndon

Color Finish: Brushed Aluminum

Color Finish Category: Silver Tones

Depth: 8 in

Diameter: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 15 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 6 in