Kichler Lighting

Lyndon 9-1/2 in. 75W 1-Light Medium Base Incandescent Extension Pendant in Architectural Bronze

Part #KK49446AZ  |  Manufacturer Part #49446AZ

Color/Finish:
Architectural Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/Brushed Aluminum/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Lyndon

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Diameter: 5 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 9-1/2 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 75

Width: 5 in