40W 5-Blade Incandescent Ceiling Fan with 60 in. Blade Span in Distressed Black
This product has been replaced by
Manufacturer Part #310240DBK
Lyndon Patio 40W 5-Blade Incandescent Ceiling Fan with 60 in. Blade Span in Distressed Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Bronze/Weathered Steel Powder Coat/Distressed Black/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 20MM , Light Kit Included , Blade Span 60
- Additional Shade Information: CLEAR SEEDED
- Safety Rated: CSA UL Listed Wet
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.64, 0.30
- Application:
- Residential
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5393 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Walnut Shadowed
- Collection:
- Lyndon Patio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 19 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 127
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W