Kichler Lighting

Lyndon Patio 64W 5-Blade Ceiling Fan in Distressed Black

Part #KK310139DBK  |  Manufacturer Part #310139DBK

Color/Finish:
Distressed Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reversible blades help you match the fan to your room
  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Weathered Steel Powder Coat/Distressed Black/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CLEAR SEEDED
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 172MM X 15MM , Light Kit Included , Blade Span 52

Specifications

ADA Compliant: No

AMP: [0.54, 0.20]

Application: Residential

Blade Finish: Walnut/Walnut Shadowed

Blade Pitch: 13°

Blade Span: 52 in

Bulb Style: Teardrop

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 4946

Collection: Lyndon Patio

Color Finish: Distressed Black

Color Finish Category: Blacks

Diameter: 52 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Clear Polycarbonate

Height: 19 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Steel, Plastic]

Material Type: ABS

Number Of Blades: 5

Number Of Lights: 3

RPM: 161

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 52 in