0 items

Kichler Lighting Lytham 100W 4-Light Medium Incandescent Semi-Flush Ceiling Light in Brushed Nickel

KK42246NI

Color Finish

(Pricing is for Brushed Nickel)

$270.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lytham
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
20-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
10-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lumens
1600
Material
Glass
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday