13 W 1-Light Outdoor Bracket Fluorescent in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Madison 13 W 1-Light Outdoor Bracket Fluorescent in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Madison 13 W 1-Light Outdoor Bracket Fluorescent in Tannery Bronze

  • Fast #
  • Part #KK10950TZ
  • Item #3517743
  • Manufacturer Part #10950TZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Tannery Bronze/Black/White/
  • Safety Rated: CSAus_Wet
  • Ships Via: UPS
  • Additional Shade Information: UMBER LINEN
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Madison
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Color Temperature:
2700
Depth:
8-1/2 in
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
14-3/4 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
GU24
Light Bulb Style:
Coil
Light Bulb Type:
Compact Fluorescent
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
13 W
Width:
8 in