Kichler Lighting Manningham 60W 3-Light Candelabra E-12 Incandescent Extension Sconce in OldeBronze

KK49386OZ

Manufacturer Part #: 49386OZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Manningham
Depth
11 in
Diameter
9 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
22-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
3
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
9 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday