0 items

Kichler Lighting Marana 100W 3-Light Medium E-26 Base Incandescent Bath Light in Polished Chrome

KK45613CH

Color Finish

(Pricing is for Polished Chrome)

$178.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Marana
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday