Kichler Lighting

McAdams™ 100W 1-Light Medium Wall Mount Lantern in Rubbed Bronze

Part #KK49271RZ  |  Manufacturer Part #49271RZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Rubbed Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: LIGHT UMBER ETCHED SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: McAdams™

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/2 in

Diameter: 8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 14 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Cast Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 8 in