150W 1-Light Outdoor Wall Lantern in Rubbed Bronze

You last purchased this on
 
Kichler Lighting

McAdams™ 150W 1-Light Outdoor Wall Lantern in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

McAdams™ 150W 1-Light Outdoor Wall Lantern in Rubbed Bronze

  • Fast #
  • Part #KK49272RZ
  • Item #4134232
  • Manufacturer Part #49272RZ
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Rubbed Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: LIGHT UMBER ETCHED SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
McAdams™
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
11-1/2 in
Diameter:
10 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
17-1/2 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Cast Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Width:
10 in