Kichler Lighting
Medium Sized Floodlight for Cross Lighting in Textured Architectural Bronze
Part #KK15241AZT | Item #4136777 | Manufacturer Part #15241AZT
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: TEMPERED CONVEX CLEAR GLASS
Documents
Specifications
ADA Compliant: No
Application: Residential
Bulb Style: Reflector
Bulb Type: Incandescent
Color Finish: Textured Architectural Bronze
Color Finish Category: Bronze Tones
Diameter: 5 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Tempered Convex Clear
Height: 6-3/4 in
Indoor Outdoor: Outdoor
Length: 9 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: R30
Material: Aluminum
Number Of Lights: 1
Product Type: Landscape Accent Lights
Type: Landscape Accent Lights
UL Listed: Yes
Volts: 120V
Watts: 75
Width: 5 in