12-3/4 in. 60W 2-Light Candelabra Incandescent Bath Light in Brushed Nickel
Metro Park 12-3/4 in. 60W 2-Light Candelabra Incandescent Bath Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Metro Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 2
- Watts:
- 120 W
- Width:
- 12-3/4 in