100W 1-Light Wall Sconce in Distressed Antique Grey Wood

You last purchased this on
 
Kichler Lighting

Millwright 100W 1-Light Wall Sconce in Distressed Antique Grey Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Millwright 100W 1-Light Wall Sconce in Distressed Antique Grey Wood

  • Fast #
  • Part #KK45542DAG
  • Item #7172436
  • Manufacturer Part #45542DAG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Antique Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Distressed Antique Gray/
  • Glass Can be Installed Up or Down
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Millwright
Color Finish Category:
Greys
Color Finish Name:
Distressed Antique Grey
Depth:
5 in
Diameter:
5-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
9 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Steel
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Lodge/Country/Rustic
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
5-1/2 in