4-Light Medium E-26 Base Incandescent Bath Vanity in Distressed Antique Grey Wood
Millwright 4-Light Medium E-26 Base Incandescent Bath Vanity in Distressed Antique Grey Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Distressed Antique Gray/
- Glass Can be Installed Up or Down
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
- Safety Rated: ETL_Damp
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Millwright
- Color Finish Category:
- Greys
- Color Finish Name:
- Distressed Antique Grey
- Depth:
- 5 in
- Diameter:
- 29-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29-1/2 in