Kichler Lighting Modern Mosaic 7-3/4 in. 100 W 1-Light Medium Mini Pendant in Antique Pewter

KK65353

Color Finish

(Pricing is for Antique Pewter)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Modern Mosaic
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Diameter
4 in
Energy Star Compliant
No
Glass Type
Tiffany Art
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mini
Number Of Lights
1
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday