0 items

Kichler Lighting Monarch II™ 5-Blade Ceiling Fan in Burnished Antique Pewter

KK339213BAP

Color Finish

(Pricing is for Burnished Antique Pewter)

$399.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Blade Span
52 in
Collection
Monarch II™
Color Finish
Burnished Antique Pewter
Color Finish Category
Pewter Tones
Energy Star Compliant
No
Height
18-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
73

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday